Satco® LED Linear High Bay, 30000/22500/15000 Lumens, 3500/4000/5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for high-performance illumination and on-site versatility, the Satco® NUVO 4-foot LED Linear High Bay delivers powerful lighting for commercial and industrial environments. Selectable wattage (200W/150W/100W) and CCT options (3500K/4000K/5000K) allow installers to easily adjust light levels and color temperature to suit the application. Producing up to 30,000 lumens with a wide 120-Degrees beam angle, the fixture provides bright, uniform illumination across large interior spaces. The durable steel housing is damp-location rated and designed for long-lasting operation with a 50,000-hour lifespan backed by a 5-year warranty. Standard features include 0–10V dimming and 6kV surge protection for dependable performance. Each fixture includes a 4-foot suspension kit and V-clips for straightforward installation, with optional PIR and microwave sensors available to support enhanced lighting control. Surface: Bracket; Suspension: Cables Chain.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 3-15/16 in |
| Weight | 18.4 lbs |
Product Details
| Type | Linear High Bay |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3500/4000/5000 K |
| Color | White |
| CRI | 80 |
| Temperature Range | -4 to +104 °F |
| Mounting Location | Surface |
| Wattage | 220/150/100 W |
| Voltage | 120 - 277 V |
| Dimmable | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 65-1040 |
| Bulb Type | LED |
| Lumens | 30000/22500/15000 |
| Brand | Satco |
Warranty
| Warranty | 5 yr |