Satco® LED Linear High Bay, 26000/19900 Lumens, 3500/4000/5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO Linear IP69K High Bays are engineered for demanding environments requiring high-performance illumination and washdown durability. Available in four wattage-selectable packages across two housing sizes, these fixtures also feature CCT selectability (3000K/4000K/5000K) to provide flexibility at installation. Operating on 120-347 volts, each unit is designed for reliability in harsh conditions with an IP69K rating, IK10 impact resistant polycarbonate lens, 6kV surge protection, and an operating temperature range of -40-Degrees C to 55-Degrees C. Ideal for thermal washdown applications including food processing and agricultural facilities, these NSF rated high bays are sensor ready with an integrated 3.5mm auxiliary port and include suspension chains and hooks for installation. Optional accessories such as stainless-steel protective cages, yoke mounts, and an emergency battery backup module expand versatility, while DLC Premium 6.0 qualification supports energy efficiency rebate opportunities. Surface/Suspension: Mounting Bracket/Cables/Chain.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-9/16 in |
| Height | 3-15/16 in |
| Weight | 12.8 lbs |
Product Details
| Type | Linear High Bay |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3500/4000/5000 K |
| Color | White |
| CRI | 80 |
| Temperature Range | -40 to +131 °F |
| Mounting Location | Surface |
| Wattage | 160/135/120 W |
| Voltage | 120 - 347 V |
| Dimmable | Yes |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 65-1171 |
| Bulb Type | LED |
| Lumens | 26000/19900 |
| Brand | Satco |
Warranty
| Warranty | 5 yr |