Vibration Pads
Vibration pads minimize noise and offer shock reduction in equipment and heavy machinery. Made from resilient materials and featuring a non-slip surface, vibration pads provide effective isolation and shock absorption, prolonging the lifespan of equipment and improving operator comfort. Vibration pads are suitable for use with washing machines, air compressors, and other heavy machinery in residential, commercial, or industrial settings.
Most Relevant
Steel Insert Antivibration Pad

Steel insert antivibration pads are designed to address and mitigate the impact of vibrations in machinery and equipment. They provide a stable and vibration-resistant foundation for machinery, ensuring smoother operation, reducing noise, and preventing potential damage. The pads are effective in industrial settings where machinery generates significant vibrations during operation.
| Compare | Image | Color | Height | Length | Load Range | Material | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Black | 3/4 in | 4 in | 15-55 psi | Rubber | 4 in | WBB2088395 | $17.50 | ||
![]() | Black | 3/4 in | 3 in | 15-55 psi | Rubber | 3 in | Ships Same Day WBB2088398 | $11.00 | ||
![]() | - | 1.00 in | 6.00 in | - | Neoprene/Steel | 6.00 in | WB238187 | as low as $67.95 Save $6.00 (8%) | ||
![]() | - | 1.00 in | 6.00 in | - | Neoprene/Steel | 4.00 in | WB238186 | as low as $51.95 Save $4.00 (7%) | ||
![]() | - | 1.25 in | 6.00 in | - | Neoprene/Steel | 6.00 in | WB238184 | as low as $80.95 Save $6.00 (7%) | ||
![]() | - | 1.25 in | 6.00 in | - | Neoprene/Steel | 4.00 in | WB238183 | as low as $55.95 Save $4.00 (7%) | ||
![]() | Black | 7/8 in | 6 in | 60 psi | - | 6 in | WBB2085585 | $15.00 | ||
![]() | - | 1.25 in | 8.00 in | - | Neoprene/Steel | 8.00 in | WB238185 | as low as $105.95 Save $10.00 (9%) | ||
![]() | Black | 1-1/8 in | 2-1/4 in | 75-200 psi | - | 2-1/4 in | Ships Same Day WBB2085475 | $4.24 ea. | ||
![]() | Black | 5/8 in | 2-1/4 in | 75-200 psi | - | 2-1/4 in | WBB2085474 | $2.16 ea. |
Showing 1-10 of 12 results

Natural Rubber Load Bearing Pads
Anti Vibration Waffle Pad

Anti-vibration waffle pads are designed to reduce and isolate vibrations in machinery and equipment. They enhance operational stability, minimize noise, and extend the lifespan of both the machinery and the structures supporting it. The pads are ideal for industrial machinery, HVAC units, and generators.

Neoprene Rubber Pad
Anti Vibration Rubber Pads

Anti-vibration rubber pads act as a buffer, absorbing shocks and preventing the transmission of vibrations to the surrounding environment. This not only enhances the operational stability and efficiency of machinery but also contributes to a quieter and safer working environment. They are ideal for use in heavy machinery such as presses, stamping machines, and industrial equipment.

3M Bumpon Protective Products
Neoprene And Cork Pad

Neoprene and cork pads prevent the transmission of vibrations from machinery to surrounding structures, minimizing the impact of vibrations on equipment performance and structural integrity. The neoprene and cork layers are bonded to create a robust, durable composite pad capable of withstanding continuous use and dynamic loads. They are ideal for industrial machinery, compressors, and more.