Vending Machines
Vending machines offer convenient access to snacks, beverages, and other products in various locations, including offices, schools, and public spaces. Available in different configurations, such as snack and beverage vending machines, they cater to diverse consumer preferences and vending needs. The sturdy construction and advanced vending technology of the machines ensure reliable performance and customer satisfaction, making them indispensable assets for breakrooms, cafeterias, event venues, and more.
Most Relevant
Snack & Beverage Combo Vending Machines

Snack & Beverage Combo Vending Machines are ideal for public spaces and have customer-friendly features for user convenience. These combo vending machines are equipped with adjustable flex trays and pull-out, tilting food trays for easy loading and product rotation. The compact design of each snack and beverage vending machine offers convenient mobility and transport. Delivers plug-in ready.
| Compare | Image | Height | Width | Depth | Capacity | Type | Number of Vending Selections | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 73-1/2 in | 35 in | 34-1/2 in | 120 Beverages, 120 Snacks, 180 Candy | Vending Machine | 21 | WBB3198713 | $4,949.00 | ||
![]() | 74-1/2 in | 34-3/4 in | 31-1/4 in | 136 Beverages, 217 Snacks | Type | 29 | WB243019 | $6,929.00 | ||
![]() | 72 in | 41 in | 38 in | 108 Beverages, 100 Snacks, 168 Candy | Type | 38 | WBB2021176 | $8,879.00 | ||
![]() | 72 in | 39 in | 36 in | 96 Beverages, 110 Snacks, 165 Candy | Type | 36 | WBB3198709 | $7,699.00 | ||
![]() | 69-1/2 in | 30 in | 29 in | 45 Cans, 40 Bottles, 56 Wide Snack, 112 Narrow Snack | Type | 23 | WBB3198711 | $4,549.00 |
Change Machines

Change Machines efficiently dispense the correct change in quarters to customers, enhancing their purchasing experience. Made of stainless steel with dual steel locks, our bill changer machine is secure and built to last. The change machine is easy to load, just pour in quarters or tokens which will be dispensed into the convenient coin cup. These machines are not suitable for outdoor use.
Snack Vending Machines

Snack Vending Machines are made using high quality materials for long lasting durability. Designed to showcase a wide range of snacks, these snack machines feature adjustable shelves and customizable configurations to accommodate different packaging sizes. With easy-to-use interfaces and reliable performance, our vending snack machines provide a convenient solution for on-the-go snacking.
Beverage Vending Machines

Beverage Vending Machines are designed to dispense a variety of canned and bottled drinks of various sizes and can be placed in a wide range of public settings. With adjustable flex trays, each beverage vending machine offers ergonomic stocking, content access, and content rotation. These beverage vending machines include electronic controls, coin changer, and bill acceptor for user convenience.