Selectivend Evolution SZ38 Snack Refrigerated Outdoor Vending Machine w/ Card Reader, 38 Selections
Write a Review
|
Questions & Answers (0)
Product Description
With Selectivend's Evolution SZ38 Outdoor Vending Machine you can maximize your revenue and increase your income by providing products to consumers 24/7, rain or shine. Stay open around the clock and bring your merchandise out to your consumers with this outdoor machine that features rain guards, anti-pry covers and an impact-resistant polycarbonate window cover with a steel frame to protect the merchandiser and the products inside.
As with all Evolution merchandisers, the Evolution SZ38 Outdoor Vending Machine features a large merchandising window and enhanced LED lighting. Your products will be featured more prominently than ever before. With 38 product selections, this merchandiser is ideal for any high-traffic location. It can vend products of various package sizes and types, including cans, bottles, prepared food packages and more.
The Evolution SZ38 Outdoor Vending Machine is fully Americans with Disabilities Act (ADA) compliant and includes an ergonomic user interface, making it easy for everyone to use. It is also health safety programmable by selection, range or row.
The Evolution SZ38 Outdoor Vending Machine comes standard with a standard two-line display allows operators to display pricing information and nutritional information in compliance with the FDA's Calorie Disclosure Rule. This can be upgraded to the 7" full-color touch screen to offer a shopping cart mode to purchase up to three items in one transaction, with product browsing capability and advertising options for static and video content
This machine is built to withstand temperatures between 109 and -9 degrees Fahrenheit. This machine provides an enhanced customer experience with the iVend Guaranteed Delivery System and a credit card reader that accepts all major credit cards, debit cards and mobile wallets. You can easily monitor sales, inventory, and machine performance online. The Evolution SZ38 Outdoor Vending Machine is manufactured in the U.S.A. We help you operate your machine with tutorial videos and technical phone support from our factory in Des Moines, Iowa.
As with all Evolution merchandisers, the Evolution SZ38 Outdoor Vending Machine features a large merchandising window and enhanced LED lighting. Your products will be featured more prominently than ever before. With 38 product selections, this merchandiser is ideal for any high-traffic location. It can vend products of various package sizes and types, including cans, bottles, prepared food packages and more.
The Evolution SZ38 Outdoor Vending Machine is fully Americans with Disabilities Act (ADA) compliant and includes an ergonomic user interface, making it easy for everyone to use. It is also health safety programmable by selection, range or row.
The Evolution SZ38 Outdoor Vending Machine comes standard with a standard two-line display allows operators to display pricing information and nutritional information in compliance with the FDA's Calorie Disclosure Rule. This can be upgraded to the 7" full-color touch screen to offer a shopping cart mode to purchase up to three items in one transaction, with product browsing capability and advertising options for static and video content
This machine is built to withstand temperatures between 109 and -9 degrees Fahrenheit. This machine provides an enhanced customer experience with the iVend Guaranteed Delivery System and a credit card reader that accepts all major credit cards, debit cards and mobile wallets. You can easily monitor sales, inventory, and machine performance online. The Evolution SZ38 Outdoor Vending Machine is manufactured in the U.S.A. We help you operate your machine with tutorial videos and technical phone support from our factory in Des Moines, Iowa.
PRICE
$11,569.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 40 in |
| Height | 72 in |
| Weight | 820 lbs |
Product Details
| Type | Vending Machine with Card Reader |
| Color | Black |
| Amperage | 8 A |
| Pricing Range | $.0.01-$9.999.99 |
| Number of Vending Selections | 38 |
| Currency Accepted | USD |
| Capacity | 100 Snacks, 168 Candy, 108 Drinks) |
| Voltage | 115 V |
| Made in the USA | Yes |
| Material | Steel |
| Refrigeration | R134A or R-513A |
| Description | Outdoor Vending Machine |
| Manufacturers Part Number | 36570051 |
| Brand | Selectivend |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NAMA, FCC, ETL, ADA, CE |