Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seaga

Model # :WBB3198706

MPN #: ENV4SPS5

Seaga Envision Snack Vending Machine w/Changer, Bill Acceptor & Credit Card Reader, 4 Wide Selection

Product Description
The Envision 4-Wide Snack Vending Machine combines sleek design with advanced technology to meet the needs of both operators and customers. This machine is the perfect solution for a variety of locations, offering high capacity, enhanced user experience, and optimized operational efficiency. Bill acceptor and credit card reader.

Features:
  • Capacity - 32 Selection configuration. 456 Capacity(288 candy, 168 chips)
  • Interlock door construction for added security
  • Endura motors tested for perfect performance over 2 million vends
  • Scroll price display
  • Height adjustable shelves
  • Dual coils for better product flexibility
  • Trays configured for wide range of products


PRICE
$5,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth36 in
Height72 in
Weight507 lbs

Product Details

TypeVending Machine with Card Reader
ColorGray/Black
Amperage4 A
Number of Vending Selections32
Currency AcceptedUSD
Capacity288 Candy, 168 Chips
Voltage115 V
Made in the USANo
MaterialSteel
DescriptionSnack Vending Machine
Manufacturers Part NumberENV4SPS5
BrandSeaga

Warranty

Warranty1 yr