Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seaga

Model # :WBB3198712

MPN #: SM2300PS4

Seaga SnakMart Compact Combo Snack & Drink Vending Machine with Credit Card Reader, 4 Wide Selection

Product Description
A sleekly engineered combo machine the SnakMart (Sm2300) is a valuable addition to our vending family. The SnakMart is great for locations with limited space and that don't need separate merchandisers for beverages & food. It's health & safety compliant and MDB and DEX capable. Although this machine can be placed in almost any location, it's perfect for laundromats, hotels, gas stations, and car washing businesses. Bill acceptor and credit card reader. Capacity - 23 Selections. 253 Items (45 cans, 40 bottles, 56 wide snack, 112 narrow snack).

Features:
  • Fully programmable
  • Individual selection pricing
  • Full sales reporting
  • Energy saver settings
  • Seamless payment system integration
  • Customer friendly keypad and display
  • All metal product trays tilt for easy load
  • Healthy product and NAMA fit pick compatible
  • Live product display
  • Anti-theft design
  • Quiet, office friendly operation
  • Energy efficient refrigeration system, CFC free
  • Just over 6 square feet required
  • Modular construction


PRICE
$4,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth29 in
Height69-1/2 in
Weight440 lbs

Product Details

TypeVending Machine with Card Reader
ColorBlack
Amperage4 A
Number of Vending Selections23
Currency AcceptedUSD
Capacity45 Cans, 40 Bottles, 56 Wide Snack, 112 Narrow Snack
Voltage115 V
Made in the USANo
MaterialSteel
RefrigerationR290
DescriptionCompact Combo Snack & Drink Vending Machine
Manufacturers Part NumberSM2300PS4
BrandSeaga

Warranty

Warranty1 yr