Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Selectivend

Model # :WBB3196785

MPN #: 35751599

Selectivend Non-Refrigerated Vending Machine with Card Reader, 40 Selections, Snacks & Candy

Product Description
Selectivend WS5000SEL40 - Snack Machine, 40 Selections, Holds Up To 630 Items, 6 Flex Trays

The WS5000 comes equipped with 6 flex trays featuring adjustable height in 1" increments, giving you the most freedom possible in customizing your product selection. Equipped with the latest in electronic controls, premium coin changer and bill acceptor as well as our money back iVend™ Sensor System technology this vendor is a great choice for serving your locations.

Features:
  • Delivers plug-in ready - Just set prices and operate
  • Adjustable flex trays accommodate popular product packages
  • Pull-out, tilting trays for easy loading and assured product rotation
  • LED lighting
PRICE
$7,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth35-3/4 in
Height72 in
Weight496 lbs

Product Details

TypeVending Machine with Card Reader
ColorBlack
Amperage1.2 A
Pricing Range$0.00 - $99.95
Number of Vending Selections40
Currency AcceptedUSD / CAD
Capacity318 Candy, 210 Snacks
Voltage115 V
IncludesiVend™ Sensor System - Get the Product or Your Money Back
Made in the USAYes
MaterialSteel
Manufacturers Part Number35751599
BrandSelectivend

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsADA Ready, UL, NAMA Listed