Peelers

Lancashire Peeler
| Compare | Image | Brand | Description | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Victorinox | Potato Peeler | 1 | WBB240283 | $8.20 |

Swivel peelers

Y-Peeler

Scale Peeler
Related Products
Vollrath, Redco Wedgemaster Ii, 704, 4 Section Cut, Blade Assembly Features: Constructed of durable, dishwasher-safe polycarbonate material Well-balanced, stable footprint Cuts lemons, limes, oranges, tomatoes, and more into six- or eight-section wedges Six or eight section blades standard, four- and twelve-section blades sold separately 2 year warranty
Vollrath® Versagrip® 1 Piece Tong - Green This 9-1/2" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.
Vollrath® 1 Piece Utility Tong - Blue This 16" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.
The Rubbermaid Commercial High Heat Spatula is an all-purpose scraper ideal for use in any industrial-size kitchen. This rubber spatula has a red nylon handle with white silicone blade. The scraper resists heat up to 500 degrees Fahrenheit (260 degrees Celsius) and is stain resistant and will not scratch cookware. The spatula measures 16-1/2 inches and is commercial dishwasher safe. This rubber spatula is certified to National Sanitation Foundation (NSF) standards for food safety.
Ease of serving with a spoon and the accurate portion control of a ladle. Color-coded handle for no-guess size selection. Stainless steel shaft and bowl. Handle's thumb notch and stopper provide greater control. Stopper prevents Spoodle® from sliding into pan when not in use. Plastic handles are heat resistant to 230°F (110°C). Gray finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.