Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enclosure Air Conditioners

Enclosure air conditioners are cooling units designed to regulate the temperature and humidity levels within electrical enclosures, cabinets, or control panels. They are engineered to fit within confined spaces while effectively dissipating heat generated by electronic equipment. Enclosure air conditioners feature a durable construction with corrosion-resistant materials that can withstand harsh industrial environments. They are ideal for manufacturing plants, power generation facilities, transportation systems, and outdoor installations.
3 Results

SpectraCool G Series Indoor Enclosure Air Conditioners

SpectraCool G Series Indoor Enclosure Air Conditioners
SpectraCool G Series Indoor Enclosure Air Conditioners are ideal for climate control in a variety of applications including industrial automation, telecommunications equipment, and more. They are energy efficient, and feature a reliable mechanical thermostat, dust resistant condenser coils, and reusable filters. These indoor enclosure air conditioners are available in a variety of cooling BTUs.
CompareImageVoltageHeightTemperature Range CoolingDepthWidthModel #Price
SpectraCool G28 Series Indoor Enclosure Air Conditioner, 6000 BTU, 460V
460 V
28-1/2 in
-40 To 131 °F
10 in
17 in
WBB2322679$7,065.00

Hoffman T Series Outdoor Enclosure Air Conditioners

Hoffman T Series Outdoor Enclosure Air Conditioners
Hoffman T Series outdoor enclosure air conditioners provide temperature control for environments in need of consistent cooling. These air conditioners feature a cleanable, reusable aluminum mesh filter, dual condenser-side air movers for performance redundancy, and a reliable mechanical thermostat.