TCL Smart Window Air Conditioner, Digital, 14000 BTU, 115V, R32
Write a Review
|
Questions & Answers (0)
Product Description
Say goodbye to heat spikes and noisy on-off cycling with TCL's Smart Inverter Window Air Conditioner. Inverter technology delivers smoother, quieter, and uninterrupted cooling that uses less energy without sacrificing performance. Enjoy AC, Fan, & Dehumidifier modes, plus I Feel Comfort Tracking that adjusts cooling based on where you are in the room. Control your comfort anytime with the TCL Home App or voice control with Alexa, Google Assistant, or Apple HomeKit-enabled devices, thanks to Matter-enabled smart home compatibility. Air Conditioner, Remote, Batteries, Manual, Warranty, Installation Kit Included
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 21-1/2 in |
| Height | 15-3/16 in |
| Weight | 51.8 lbs |
| Coverage Area | 700 ft² |
Product Details
| Type | Cool Only |
| Watts Cooling | 1320 W |
| Remote Control | Yes |
| Color | White |
| Refrigerant | R32 |
| Combined Energy Efficiency Ratio (CEER) | 16 |
| BTU Cooling | 14000 |
| Amps Cooling | 12 A |
| Voltage | 115 V |
| Control | Electronic |
| Manufacturers Part Number | T14WV9S |
| Brand | TCL |
Warranty
| Warranty | 2 yr |