Drum & Floor Fans
Discover industrial-grade drum and barrel fans, designed for optimal air cooling and circulation in commercial environments. These robust industrial fans are ideal for floor drying, water damage restoration, and efficient ventilation. Constructed from durable materials, our floor fans ensure long-lasting performance and enhanced airflow, making them a reliable choice for various applications.
Most Relevant
Drum & Floor Fans Accessories
No-Tilt Drum & Barrel Fans

Available in variety of voltage horsepower ratings with multiple speeds for versatile cooling performance, No-Tilt Drum and Barrel Fans are designed to circulate air and help cool the environment in warehouses, factories, and other industrial settings. Some models feature built-in wheels that promote smooth, simple maneuverability around the facility.
| Compare | Image | Fan Diameter | Horsepower | Voltage | Number of Speeds | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 42 in | 1 HP | 120 V | 2 | Global Industrial | Ships Same Day WB600554 | $509.00 | ||
![]() | 48 in | 1-1/2 HP | 120 V | 2 | Global Industrial | Ships Same Day WB600555 | $765.00 | ||
![]() | 36 in | 2/5 HP | 115 V | 3 | Global Industrial | Ships Same Day WB293039 | $709.00 | ||
![]() | 36 in | 1/2 HP | 120 V | 2 | Maxx Air | WBB736562 | $435.95 | ||
![]() | 60 in | 3/4 HP | 120 V | 2 | Maxx Air | WBB3230969 | $1,049.00 | ||
![]() | 24 in | 1/3 HP | 115 V | 3 | Global Industrial | Ships Same Day WB293038 | $549.00 | ||
![]() | 30 in | 1/3 HP | 120 V | 2 | Maxx Air | WBB736561 | See price in cart | ||
![]() | 36 in | 1 HP | 120 V | 2 | Maxx Air | WBB3230981 | $469.95 | ||
![]() | 36 in | 1/2 HP | 120 V | 2 | Maxx Air | WBB736563 | $405.95 | ||
![]() | 48 in | 1/2 HP | 120 V | 2 | Maxx Air | WBB3230766 | $559.00 |
Showing 1-10 of 35 results
Mobile Tilt Drum & Barrel Fans

Mobile Tilt Drum and Barrel Fans boast a portable design that promotes efficient cooling and air circulation in a variety of warehouse and industrial facility applications. They are equipped with heavy-duty wheels for smooth-rolling maneuverability around the factory, while the tilt functionality allows workers to easily direct airflow where it is needed.
Showing 1-10 of 12 results
Floor Fans

Our heavy-duty floor fans provide air cooling and circulation in commercial settings. These heavy-duty metal floor fan models vary in size from 12 inches to 30 inches and have up to three speeds. Some models provide oscillating airflow. Our floor fans are built with industrial-grade materials to provide long-lasting comfort, mobility, location versatility and storage convenience.
Showing 1-10 of 14 results
Outdoor Rated Mobile Tilt Drum Fans

Outdoor-rated mobile tilt drum fans are designed to deliver cooling air to garages, warehouses, agriculture facilities, and other industrial settings. Our tilt drum blower fans provide two cooling speeds and feature a fully enclosed fan motor. The drum blower fan models we carry are approved for outdoor usage and have a max ambient temperature of 104. Wheeled frame with non-marking wheels & feet.
Hazardous Location Portable Barrel Fans

Equipped with heavy-duty wheels, making them easy to move around the facility and provide airflow where it’s needed, Hazardous Location Portable Barrel Fans provide safe, reliable cooling in industrial settings where combustible materials or vapors may be present. Mobile barrel fans have dual-voltage motors with a single-phase explosion-proof design enhance safety during operation.