Global Industrial
Model # :WB293034
Global Industrial 8" Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 1000 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial confined space ventilation fans provide effective ventilation to manholes, crawl spaces, tanks, trailers and much more. Constructed of rotomolded plastic, this industrial grade vent fan is evenly layered in a second skin that's thicker than injection molding and permits higher levels of endurance during extreme temperatures and rough impact. UV and chemical resistant. This single speed vent fan is lightweight and portable with an easy-carry handle. Rubber feet on base help minimize noise and reduce vibrations. The working ambient temperature range of this model is 32 - 104° F. Included is a 15' power cord with 16AWG plug. It is ETL & cETL Listed. This product has limited warranty of 1 year.
PRICE
$255.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 15 in |
| Weight | 16 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 8 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Number of Blades | 9 |
| Motor Type | Totally Enclosed Air Over |
| Wattage | 250 W |
| Material | Plastic |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | 293034 |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 75 |
| Brand | Global Industrial |
| RPM | 3450 rpm |
| Type | Blower Fan |
| CFM | 1000 CFM |
| Horsepower | 1/3 HP |
| Color | Blue |
| Amperage | 2.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Voltage | 115 V |
| Includes | Confined Space Fan |
| Features | UV / Chemical Resistant |
| Power Cord Type | 16AWG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |