Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Misting Fans

Misting fans are ideal for efficient and refreshing cooling in various indoor and outdoor settings. Fan misters spray a fine mist of water into the air and use a fan to disperse the mist, creating a cooling effect. Outdoor misting fans can be used to cool down jobsites, patios, events, or other outdoor spaces, while portable or handheld misting fans are designed for individual use.
17 Results
Outdoor Misting Wall Mount Fans

Outdoor Misting Wall Mount Fans

CompareImageFan DiameterCFMHorsepowerVoltageNumber of SpeedsBrandModel #Price
Continental Dynamics® 24" Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP
24 in
5249/6159/7435 CFM
1/7 HP
120 V
3
Continental Dynamics
Ships Same Day
WB293073
$284.95was $405.95
Save $121.00 (30%)
Continental Dynamics® 30" Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7204 CFM, 1/7 HP
30 in
3785/5473/7204 CFM
1/7 HP
120 V
3
Continental Dynamics
Ships Same Day
WB293074
$293.95was $419.95
Save $126.00 (30%)
Industrial Misting Fans

Industrial Misting Fans

Outdoor Misting Pedestal Fans

Outdoor Misting Pedestal Fans

Outdoor Misting Floor Fans

Outdoor Misting Floor Fans

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

How do misting fans differ from regular fans?

Misting fans inject microscopic water droplets into the airflow that evaporate on contact, delivering actual evaporative cooling that can make the air feel 15°F to 20°F cooler. Regular fans only circulate ambient air, so they help you feel cooler through wind chill but never lower the temperature.

Do misting fans work in humid climates?

Not well. Misting fans rely on evaporative cooling, so they work best in hot, dry climates where the mist evaporates quickly. In areas with humidity below 40%, they can lower the temperature by up to 35°F, but in highly humid air that is already near saturation the mist won't evaporate, leaving you damp rather than cool.

Will a misting fan get everything wet?

Not necessarily. It comes down to water pressure and droplet size: high-pressure systems (800+ PSI) produce an ultra-fine mist under 10 microns that evaporates instantly and cools without dampening surfaces, while low-pressure models and standard garden-hose setups create heavier droplets that can soak everything in range. Dry air and strong fan airflow help the mist evaporate before it lands, though standing within a few feet of the nozzle on any unit will still get you wet.

Do misting fans use a lot of water?

No, they're highly water-efficient. A standard misting fan uses only about 0.5 to 1 gallon of water per hour per nozzle, since it atomizes water into tiny droplets that evaporate instantly. That's less than a typical 10-minute shower and far less than an air conditioner uses to cool a comparable space.