Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fan Heads

Fan heads provide effective air circulation and cooling in spaces requiring direct and targeted airflow. They enhance air movement within large spaces, ensuring proper ventilation and reducing stagnant air. Some fan heads come with variable speed settings, allowing users to adjust airflow based on specific cooling requirements. They are ideal for commercial establishments such as warehouses, restaurants, and areas with limited air conditioning.
21 Results
TPI Replacement Fan Heads

TPI Replacement Fan Heads

CompareImageOscillating/Non OscillatingCFMFan DiameterVoltageAmperageHorsepowerModel #Price
TPI ACH30EX1 30" Hazardous Location Fan Head Non Oscillating, 1/4 HP, 5400 CFM, 120/240V, 1 PH
Non-Oscillating
5400 CFM
30 in
120 / 240 V
5 A
1/4 HP
Ships Same Day
WB795911
See price in cart
TPI ACH24O 24" Fan Head Oscillating, 1/4 HP, 3,800 CFM, 120V
Oscillating
2700/3400/3800 CFM
24 in
120 V
2.5 A
1/4 HP
Ships Same Day
WB795902
$629.00
TPI ACH24EX1 24" Hazardous Location Fan Head Non Oscillating, 1/4 HP, 4300 CFM, 120/240V, 1 PH
Non-Oscillating
4300 CFM
24 in
120 / 240 V
5 / 2.6 A
1/4 HP
Ships Same Day
WB795910
See price in cart
TPI ACH30O 30" Fan Head Oscillating, 1/4 HP, 4,300 CFM, 115V
Oscillating
3000/3800/4300 CFM
30 in
120 V
2.7 A
1/4 HP
Ships Same Day
WB795903
$649.00
TPI HDH24-JR 24" Industrial Maximum Duty Fan Head, 1/2 HP, 5600 CFM, 120V
Non-Oscillating
4900/5600 CFM
24 in
120 V
3.5 A
1/2 HP
WBB765483$809.00
TPI ACH24TE3 24" Fan Head Non Oscillating, 1/4 HP, 4300 CFM, 240/480V, 3 PH
Non-Oscillating
4300 CFM
24 in
240 / 480 V
2.2 A
1/4 HP
WB795906$879.00
TPI ACH30 30" Fan Head Non Oscillating, 1/4 HP. 4,300 CFM, 115V
Non-Oscillating
3800/4300 CFM
30 in
120 V
2.7 A
1/4 HP
Ships Same Day
WB795711
$419.95
TPI IHP30H277 30" Fan Head Non Oscillating, 1/3 HP, 5400 CFM, 277V, 1 PH
Non-Oscillating
4700/5400 CFM
30 in
277 V
1 A
1/3 HP
Ships Same Day
WB795905
See price in cart
TPI HDH30G,30 Inch Fan Head Non Oscillating 1/2 HP 6800 CFM
Non-Oscillating
6000/6800 CFM
30 in
120 V
4 A
1/2 HP
WB795713$715.00
TPI IHP24H 24" Fan Head Non Oscillating, 1/3 HP, 4,300 CFM, 115V
Non-Oscillating
3900/4300 CFM
24 in
120 V
2.8 A
1/3 HP
Ships Same Day
WB795708
$515.00
Showing 1-10 of 12 results
Schaefer Replacement Fan Heads

Schaefer Replacement Fan Heads

Airmaster Replacement Fan Heads

Airmaster Replacement Fan Heads