Refrigerant Recovery Tools
Refrigerant recovery tools are used to collect and store refrigerant released from refrigeration systems. The tools prevent refrigeration from being released into the atmosphere and harming the environment. They are compact and easy to transport between worksites or use in confined spaces. Clear controls and interfaces make the tools easy to operate during maintenance in residential or commercial environments.
Most Relevant

Refrigerant Recovery Cyclinders
| Compare | Image | Length | Width | Voltage | Connection Size | For Use With | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 28 in | 28 in | - | 1/4" FL-M (7/16-20) | Refrigerant | National Refrigeration Products | WBB1869027 | $3,835.00 | ||
![]() | 13 in | 13 in | - | 3/4" MPT | Refrigerant | National Refrigeration Products | Ships Same Day WBB1869036 | $279.95 | ||
![]() | 11 in | 11 in | - | 1/4 FL-M x 1/2 ACME-M | - | Yellow Jacket | WBB461208 | $395.95 | ||
![]() | 14 in | 14 in | - | 1/4" Flare, 3/8 Flare, 1/2 ACME | Refrigerant | National Refrigeration Products | WBB1869026 | $1,499.00 | ||
![]() | 14 in | 14 in | - | 1/4 SAE | Refrigerant | National Refrigeration Products | WBB1869029 | $1,125.00 | ||
![]() | 10 in | 10 in | - | 3/8", 1/4" Male Flare | Refrigerant | National Refrigeration Products | WBB1869050 | $689.00 | ||
![]() | 9 in | 9 in | - | 3/4" MPT | Refrigerant | National Refrigeration Products | WBB1869054 | $219.95 |

Recovery Machines

Vacuum Pumps