Features:
- Three intake connections
- 5-second oil changeΩ
- High speed turbine fan keeps pump and oil cool
- Exhaust system vents moisture remotely (standard gardenhose connection) without breaking vacuum
- Wide, low stance prevents accidental tipping
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 9-7/16 in |
| Height | 10-5/16 in |
| Weight | 28 lbs |
| Connection Size | 1/4", 1/2" Male Flare |
Product Details
| Assembly Required | Yes |
| CFM | 8 CFM |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 10 A |
| Hertz | 60 Hz |
| For Use With | Refrigerant |
| Power Source | Plug In |
| Voltage | 115 V |
| Oil Capacity | 34 OZ |
| CFM Capacity | 8 |
| Material | Metal |
| Description | Vacuum Pump |
| Manufacturers Part Number | TEZ8 |
| Brand | National Refrigeration Products |
Warranty
| Warranty | 1 Year Warranty Repair |
Compliance & Certifications
| Certifications | Factory Certified |