Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB2841352

MPN #: 99685C

Tornado® BR 18/11 Auto Scrubber, 18" Cleaning Width, Black

Product Description
Designed from the ground up with our customer's needs in mind, the BR 18/11 small walk-behind scrubber from Tornado® is perfect for smaller spaces and deep cleaning with its cylindrical brush technology. This scrubber meets rigorous global user standards for durability and productivity, offering enhanced features, benefits and a sleek look that clearly outmatches the competition.

Features
  • 18" cleaning path on BR unit
  • 20" cleaning path on BD unit
  • 11 gallon solution tank
  • Simple operator interface
  • Exceptionally durable rotomolded polyethylene construction
  • Low-profile sight line
  • Whisper Quiet 67 dB
  • Eco-friendly, 100% non-spill battery available


PRICE
$10,249.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width21 in
Height41 in
Weight157 lbs
Cleaning Width18 in
Pad Pressure50 lbs
Squeegee Width31 in

Product Details

Solution Tank Capacity11 gal
Cleaning Capacity17,969 ft²/hr
Power SourceBattery
MaterialPolyethylene
Brush Motor0.6 HP
Manufacturers Part Number99685C
Recovery Tank Capacity12 gal
Battery Run Time3 hr
BrandTornado
Battery Type24 V
RPM1300 rpm
TypeWalk-Behind Automatic Battery Floor Scrubber
Vacuum Motor0.6 HP
ColorBlack
Drive SystemBrush Assist
Voltage24 V
Batteries24V
Decibels66
Brush Motor RPM1300 rpm