- 10' x 1 -1/2" Vacuum hose
- Two piece wand
- Master floor tool with carpet, bristle and squeegee inserts
- Crevice tool
- Dust brush
- Claw Nozzle
ProTeam® ProGuard Portable Wet/Dry Vacuum, 4 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
ProTeam, ProGuard 4 gallon Portable Wet/Dry vacuum features 1080 watt, 9 amp, 142 CFM, 51" static lift, 20' power cord, 18 AWG, sound level 76 dB and weighs 12 lbs. Comes with kit #107184 which includes:
PRICE
$305.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 25 in |
| Height | 14 in |
| Weight | 12 lbs |
| Water Lift | 51 in |
| Cord Length | 20' |
| Hose Diameter | 1-1/2 in |
| Hose Length | 10 ft |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 142 CFM |
| Type of Power | Corded |
| Color | Gray |
| Amperage | 9 A |
| Filter Type | Standard |
| Capacity | 4 gal |
| Wattage | 1080 W |
| Voltage | 120 V |
| Filtration | 3 Layer Fine Dust Cartridge/Intercept Micro Filter |
| Material | Plastic |
| Manufacturers Part Number | 107128 |
| Decibels | 76 |
| Brand | ProTeam |