Snow Blowers
Most Relevant
Snow blowers are mechanical devices used to clear snow from outdoor surfaces such as sidewalks, driveways, and parking lots by utilizing single-stage, two-stage, and three-stage designs. Different stage snow blowers are ideal for various levels of snow fall, three-stage snow being the most powerful. Heavy duty snow blowers offer reduced physical strain and increased clearing capacity compared to manual methods. Essential for property managers, municipalities, and snow removal contractors, they ensure safe outdoor spaces during winter.
Filters
Type
Clearing Width
Throwing Distance
Corded/Cordless
Engine/Motor Type
Intake Height

Cordless Electric Snow Blowers
| Compare | Image | Clearing Width | Throwing Distance | Stage | Drive Type | Batteries Included | Battery Amp Hours | Voltage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 18 in | 20 ft | Single | Auger | No | 13 Ah | 48 V | Snow Joe | WBB3128521 | $435.95 | ||
![]() | 21 in | Up To 45 ft | Single | Auger-Propelled | Yes | 7.5 Ah | 56 V | EGO | WBB3798764 | $1,399.00 | ||
![]() | 24 in | 50 ft | Dual | - | Yes | - | 56 V | EGO | WBB3202737 | $2,249.00 | ||
![]() | 28 in | 60 ft | Dual | - | Yes | - | 56 V | EGO | Ships Same Day WBB3202537 | See price in cart | ||
![]() | 28 in | Up To 60 ft | Dual | Self-Propelled | No | 12 Ah | 56 V | EGO | WBB3798766 | $2,099.00 | ||
![]() | 21 in | 30 ft | Single | Auger Assisted | No | - | 100 V | Snow Joe | WBB2330076 | $515.00 | ||
![]() | 21 in | 40 ft | Single | Auger | Yes | 7.5 Ah | 56 V | EGO | WBB3087082 | $1,125.00 | ||
![]() | 21 in | 40 ft | Single | Belt | Yes | 5.0 Ah | 56 V | EGO | Ships Same Day WB246742 | $989.00 | ||
![]() | 24 in | 50 ft | Dual | Belt | No | - | 56 V | EGO | Ships Same Day WBB2399000 | $1,225.00 | ||
![]() | 21 in | Up To 45 ft | Single | Push | No | 6 Ah | 56 V | EGO | WBB3253255 | $639.00 |
Showing 1-10 of 19 results

Corded Electric Snow Blowers

Cordless Electric Snow Shovels