EGO POWER+ 21" Single-Stage Snow Blower with Peak Power No Battery + Charger
Write a Review
|
Questions & Answers (0)
Product Description
The EGO POWER+ 21" Single-Stage Snow Blower with Peak Power delivers the power and performance of gas-powered snow blowers without the noise, fuss, and fumes. Featuring Peak Power technology, this cordless snow blower combines the power of any two EGO 56V ARC Lithium batteries for the performance to clear even the heaviest, wettest snow with a throwing distance up to 45 feet. Built with a high-efficiency brushless motor and steel auger, this cordless electric snow blower handles what the city snowplow leaves behind with ease, cutting through ice and snow with up to 50% more power than SNT2110. Conveniently adjust the pitch and direction of where snow is thrown from the handle-mounted chute controls. Heated handle grips help keep your hands warm in the coldest, snowiest conditions. Clear up to a 14-car driveway with 8 inches of snow on a single charge with two recommended 6.0Ah ARC Lithium batteries (available separately). Experience Power Beyond Belief with the EGO POWER+ 21" Single-Stage Snow Blower and the entire EGO POWER+ lineup. 2-in-1 Single hand Chute/Deflector Adjust Chute Control
PRICE
$639.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 29 in |
| Height | 40 in |
| Weight | 66 lbs |
| Tire Size | 9 x 2-5/16 in |
| Clearing Width | 21 in |
| Throwing Distance | Up To 45 ft |
| Intake Height | 13 in |
| Auger Diameter | 7 in |
Product Details
| Headlight | Yes |
| Heated Hand Grips | Yes |
| Corded/Cordless | Cordless |
| Batteries Included | No |
| Manufacturers Part Number | SNT2130 |
| Battery Amp Hours | 6 Ah |
| Engine/Motor Type | Electric (Battery) |
| Brand | EGO |
| Battery Type | Lithium-Ion |
| Type | Cordless Electric Snow Blower |
| Drive Type | Push |
| Auger Style | Steel |
| Voltage | 56 V |
| Engine Start | Electric |
| Charger Included | No |
| Stage | Single |
Warranty
| Warranty | 5 yr |