Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
EGO

Model # :WBB3798765

MPN #: SNT2134

EGO™ POWER+ 21" Single-Stage Snow Blower with (2) 6 Ah Batteries & Dual Port Charger

Product Description
The EGO™ POWER+ 21" Single-Stage Snow Blower with Peak Power™ delivers the power and performance of gas-powered snow blowers without the noise, fuss, and fumes. Featuring Peak Power™ technology, this cordless snow blower combines the power of any two EGO™ 56V ARC Lithium™ batteries for the performance to clear even the heaviest, wettest snow with a throwing distance up to 45 feet. Built with a high-efficiency brushless motor and steel auger, this cordless electric snow blower handles what the city snowplow leaves behind with ease, cutting through ice and snow with up to 50% more power than SNT2110. Conveniently adjust the pitch and direction of where snow is thrown from the handle-mounted chute controls. Heated handle grips help keep your hands warm in the coldest, snowiest conditions. Clear up to a 14-car driveway with 8 inches of snow on a single charge with two recommended 6.0Ah ARC Lithium™ batteries. Experience Power Beyond Belief™ with the EGO™ POWER+ 21" Single-Stage Snow Blower and the entire EGO™ POWER+ lineup.

Features:
  • 21-inch clearing width and 13-inch clearing height
  • IPX4-rated weather resistance for working in challenging weather conditions
  • Height adjustment handle for improved user comfort
  • Adjustable skid shoes for improved performance on gravel and irregular surfaces
  • 5-year limited tool warranty, 3-year limited battery warranty


PROMOTIONAL PRICE
$979.00

was $1229.00
Save $250.00 (20%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width29 in
Depth29 in
Height40 in
Weight66 lbs
Clearing Width21 in
Throwing DistanceUp To 45 ft
Intake Height13 in
Auger Diameter7 in

Product Details

HeadlightYes
Heated Hand GripsYes
Corded/CordlessCordless
For Use WithSnow
Batteries IncludedYes
Manufacturers Part NumberSNT2134
Battery Amp Hours6 Ah
Engine/Motor TypeElectric (Battery)
BrandEGO
Battery TypeLithium-Ion
TypeCordless Snow Blower
Chute Rotation Degrees200
Drive TypePush
Chute ControlYes
Auger StyleSteel
Voltage56 V
Engine StartElectric
Charger IncludedYes
StageSingle

Warranty

Warranty5 Years Tool, 3 Years Battery