Seed Spreaders
Hopper Seed Weight Capacity
Grade
Brand
Frame Material
Length
Height
Capacity
Color
Price
Related Products
Buyers Products Walk-Behind Groundskeeper Broadcast Spreader, 100 lb. Capacity The Walk Behind Groundskeeper Broadcast Spreader makes it easy to de-ice driveways and sidewalks. With an adjustable spread range up to 24 ft and a 100 lb capacity, it's ideal for home owners, property managers and college campuses looking for an efficient way to keep their paths clear. You can cover large areas using bagged salt or ice melt without needing to stop and reload. The manual spreader's 1.67 cubic foot hopper is made of a durable polymer that won't rust or dent. The enclosed gearbox features ...
Agri-Fab 45-0532 85 LB. Pro Broadcast Push Spreader The Agri-Fab, Inc. 85 lb. Push Spreader Model #45-0532 will help you grow the beautiful lawn that you've always wanted. The best time to use a spreader is in the spring. For optimal results, spread grass seed over bare areas when needed. In the summer, fertilize and feed when necessary to enhance growth. The 10 inch pneumatic tires provide a smooth transport on the project area. An enclosed gearbox prevents spreading grass seed or fertilizer from disrupting activity. Depending on material and speed of application, the 85 lb. Push ...
ATV All Terrain Vehicle Spreader - ATVS100 - 100 Lb. Capacity This spreader is designed to spread free-flowing materials like game feed, seed and fertilizers using an ATV. Durable, rust-proof polymer hopper is built to last. 100 Lb. Capacity Spreader mounts to the luggage rack of most ATV's. Unit offers a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included. Non-Returnable. 1 Year Limited Warranty.
✓ 100 lb weight capacity ✓ Includes plastic cover to protect materials from elements ✓ Large 13" pneumatic tires The Global Industrial™ Universal Spreader is ideal for spreading seed, fertilizer, lime, ice melt, salt, and similar materials. Spreader features a welded steel frame and large 100 lb. capacity plastic hopper with screen that helps prevent materials from jamming. The spreader's enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to ...
Whether you're a snow removal contractor, part of a grounds crew at college campus, or a downtown municipality, a TerraKing Drop Spreader is the professional choice for precision spreading. The 5-cubic-foot/ 350 lb. 2" Receiver Drop Spreader combines large material capacity with a precise 43 in (109 cm) spread width that is ideal for salting sidewalks. Heavy-gauge stainless steel construction, simple drives, and an industry-exclusive removable rotor tray make this attachment your ultimate spreading solution. Controlling the spreader is easy with the 2.4-inch OLED display that conveniently ...