EarthWay 10001 Precision Garden Seeder W/ 7 Seed Plates
Write a Review
|
Questions & Answers (0)
Product Description
An ideal row crop planter, the 1001-B is a tool that takes the guesswork out of planting any row crop. The 10001 comes with 7 seed plates, rustproof wheels and has an all aircraft aluminum frame.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Required |
| Style | Push |
| Type | Seeder |
| Frame Material | Aluminum |
| Manufacturers Part Number | 10001 |
| Batteries Included | No |
| Spreading Material | Seed |
| Brand | EarthWay |
| Rain Cover Included | No |
Warranty
| Warranty | 1 yr |