Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lobed Knobs

27 Results
Star Hand Knob

Star Hand Knob

CompareImageHole Size/ThreadKnob DiameterMaterialTypeModel #Price
Import 2" Diameter Star Knob with 3/8-16 Thread, Cast Iron
3/8-16
2 in
Cast Iron
Star Hand Knob
Ships Same Day
WBB895880
$3.30
Import 1-1/2" Diameter Hand Knob with 5/16-18 Thread, Cast Iron
5/16-18
1.5 in
Cast Iron
Star Hand Knob
Ships Same Day
WBB895882
$2.70
Import 2-1/2" Diameter Hand Knob with 1/2-13 Thread, Cast Iron
1/2-13
2.5 in
Cast Iron
Star Hand Knob
Ships Same Day
WBB895883
$5.60
J.W. Winco GN6335.2 Star Knob, 50"(1.97), M8 x 1.25, 18"(.71), 8NCC7/E
M8 x 1.25
1.97 in
Aluminum
Star Hand Knob
WBB1349907$3.34
J.W. Winco GN6335.4-SK Star Knob, 40"(1.57), 40", 6335.4-SK-40-M8-40
M8 x 1.25
1.57 in
Aluminum
Star Hand Knob
WBB1349536$1.59
J.W. Winco DIN6335-TP Star Knob, 50"(1.97), M10 x 1.5, 10NJ03/K
M10 x 1.5
1.97 in
Aluminum
Star Hand Knob
WBB1348733$2.17
Lobed Knob

Lobed Knob

Prong Knob

Prong Knob

Hand Knobs

Hand Knobs