Round Knobs

Phenolic Mushroom Knob Tapped
| Compare | Image | Material | Length | Diameter | Thread | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Phenolic Plastic | 21 | 25 | M6 x 1.0 in | WBB1504838 | $2.83 | ||
![]() | Phenolic Plastic | 17 | 21 | M6 x 1.0 in | WBB1504902 | $2.65 | ||
![]() | Phenolic Plastic | 29 | 33 | M8 x 1.25 in | WBB1504732 | $3.49 |

Aluminum Domed Knobs
Related Products
Elesa® original design technopolymer plastic five lobed knobs. The special type of technopolymer used and matte finish make this knob elegant and "soft" to touch. The operator obtains a strong clamping action without any discomfort due to its ergonomic design: five lobes, blended radius and well proportioned rim height assure a natural, safe and comfortable grip Resistant to solvents, oils, grease and other chemical agents. Metric tapped thru or plain blind bores available upon request. Center cap available in other colors and/or imprints for certain minimum quantities.
Elesa® original design technopolymer plastic solid five lobed knobs. This technopolymer knob has been designed for applications on machines and equipment whose parts, for health reasons, must be frequently cleaned, using water jets or steam. The five-lobed shape, which offers the fingers a secure grip, is solid, so that there are no cavities where unhealthy residues may be deposited. Resistant to solvents, oils, grease and other chemical agents. Metric sizes available upon request.
Elesa® original design Softline plastic knurled knobs. The Softline rim on the contact surface of the knob makes it particularly ergonomic and user-friendly. The soft and slip-free surface works well with moist hands, oily surfaces, or high or low temperatures. In addition to the soft surface, this knob has a large rim area that helps distribute the operator's contact grip and allows for higher torque to be achieved. The hard plastic core provides guaranteed and perfect weight bearing anchoring of the tapped insert. These knobs can also be used for adjustment control (rotating ...
Since there are no parting lines in the middle of the ball, the DIN 319 plastic ball knob is an excellent choice for user friendly applications. Red ball knobs are avalable upon request. Maximum heat resistance of phenolic plastic: 150°C (300°F).
Elesa® original design technopolymer plastic diamond cut knurled knobs. Outside rim has been designed with a truncated diamond knurl that provides a comfortable grip, and exercises maximum torque under the worst working conditions without causing operator fatigue. The design of the fine diamond knurling simplifies grip adjustment of the knob during rapid rotation, thus providing the best control without requiring extreme angular adjustments of the hand and wrist. Resistant to solvents, oils, grease and other chemical agents.