Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1348478

MPN #: 5337.4-1.57-5/16X18-0.75-ST

J.W. Winco EN5337.5 Solid Five Lobed Knob, 0.75", 5/16"-18

Product Description
Elesa® original design technopolymer plastic solid five lobed knobs. This technopolymer knob has been designed for applications on machines and equipment whose parts, for health reasons, must be frequently cleaned, using water jets or steam. The five-lobed shape, which offers the fingers a secure grip, is solid, so that there are no cavities where unhealthy residues may be deposited. Resistant to solvents, oils, grease and other chemical agents. Metric sizes available upon request.

PRICE
$8.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension H11.02(26mm) in
Dimension D3.59(15mm) in
L Stud Length75 mm in
Knob Diameter1.57 in
Dimension H2.55(14mm) in
Dimension D11.57(40mm) in

Product Details

Type5 Lobed Knob
SeriesEN5337.5
FinishBlack Glossy
MaterialPlastic
D2 Thread5/16"-18
Manufacturers Part Number5337.4-1.57-5/16X18-0.75-ST
Hole Size/Thread5/16-18
BrandJ.W. Winco