J.W. Winco KRSK Knurled Rim Clamping Knob, .75" (19.1), .63"(16), 3TTT1
Write a Review
|
Questions & Answers (0)
Product Description
Knurled rim for non-slip grip. F Thread is 1/4"-20.
PRICE
$6.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension A | .75" (19.1mm) |
| Dimension B | .63mm(16") |
| Knob Diameter | 0.75 in |
| Dimension C | .50(12.7mm) in |
| Dimension D | .25"(6.4mm) |
Product Details
| Type | Knurled Rim Clamping Knob |
| Finish | Black Oxide |
| Material | Steel |
| Series | KRSK |
| Manufacturers Part Number | KRSK-0.75-1/4X20-D-ST |
| Hole Size/Thread | 1/4-20 |
| Brand | J.W. Winco |