Grinding, Buffing, & Sharpening Machines
Grinders & Buffers are powerful machining tools designed for shaping, sharpening, or polishing various materials. They feature motor-driven abrasive wheels that rotate at high speeds, enabling the removal of material with precision and efficiency. Grinders & Buffers are commonly used in metalworking, woodworking, fabrication, and construction industries for tasks like shaping metal, sharpening tools, removing burrs, or smoothing welds.
Most Relevant

Bench Grinders
| Compare | Image | Brand | Size | Horsepower | Phase | Voltage | Amperage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Baldor-Reliance | 12 in | 3 HP | 3 | 208 - 230, 460 V | 7.7 - 7.3, 3.65 A | WBB444325 | $7,185.00 | ||
![]() | JET | 10 in | 1-1/2 HP | 1 | 115 V | 10 A | WBB0231029 | $859.00 | ||
![]() | JET | 8 in | 1/2 HP | 1 | 115 V | 8 A | WBB2365299 | $499.95 | ||
![]() | JET | 8 in | 1 HP | 1 | 115 V | 8 A | Ships Same Day WBB231028 | $459.95 | ||
![]() | JET | 8 in | 1 HP | 1 | 115 V | 15 A | WBB2331350 | $579.00 | ||
![]() | DeWalt | 8 in | 3/4 HP | 1 | 115 V | 4.2 A | Ships Same Day WBB1107206 | $219.95 | ||
![]() | Palmgren | 8 in | 3/4 HP | 1 | 120, 240 V | 3.5, 1.75 A | WBB1774415 | $429.95 | ||
![]() | Palmgren | 6 in | 1/3 HP | 1 | 115, 230 V | 3.5, 1.75 A | Ships Same Day WBB1774434 | $249.95 | ||
![]() | Baldor-Reliance | 8 in | 3/4 HP | 1 | 115, 230 V | 4.8, 2.4 A | WBB443131 | $2,379.00 | ||
![]() | Palmgren | 10 in | 1 HP | 1 | 115, 230 V | 10, 5 A | WBB1774420 | $579.00 |
Showing 1-10 of 34 results

Buffers
Showing 1-10 of 19 results

Belt Grinders
Showing 1-10 of 24 results

Combination Bench Grinders, Belt Grinders, & Buffers