Baldor-Reliance GA20 Pedestal for 12" & 14" Grinders
Write a Review
|
Questions & Answers (0)
Product Description
Baldor-Reliance GA20 Pedestal for 12 & 14 Grinders
This Pedestal is for use with Baldor-Reliance 12 and 14 Grinders.
This Pedestal is for use with Baldor-Reliance 12 and 14 Grinders.
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 30 in |
| Weight | 106 lbs |
Product Details
| Package Quantity | 1 |
| Description | Pedestal Stand |
| Manufacturers Part Number | GA20 |
| For Use With | 12" - 14" Grinders |
| Brand | Baldor-Reliance |