Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443182

MPN #: LPL50

Baldor-Reliance Grinders/Buffer, LPL50, 20S 2P BUFFER

Product Description
Baldor-Reliance Grinders/Buffer, 20S 2P BUFFER

Features:
  • Moisture resistant copper windings
  • Totally enclosed construction
  • Rubber feet
  • UL and CSA listed
  • 3 year warranty
  • 8 foot, 3 conductor cord with plug is standard
Typical Applications:
Prefered by Dentists, Dental Lab Technicians, Jewelers, Lapidary and others for precision, trouble free polishing.
PRICE
$1,219.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3450 rpm
Horsepower1/2 HP
Baldor Motor Type3520S
Amperage5.4 A
No Load Speed3,450 RPM
Hertz60 Hz
Voltage115 V
Phase1
DescriptionDental Lathe
Manufacturers Part NumberLPL50
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberL35-282-25
CSA CertifiedNo
Electrical Specification NumberL5WG0025
UL ListedNo
Mechanical Specification NumberL5LY0282