Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443277

MPN #: 712E

Baldor-Reliance Grinders/Buffer, 712E, 20C 2P GRNDR UTILITY

Product Description
Baldor-Reliance Grinders/Buffer, 20C 2P GRNDR UTILITY

Features:
  • Two wheels 7x1x5/8
  • 1/2 horsepower
  • All units supplied with non-lighted eyeshields
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
General purpose grinding. Used for shaping objects by removing material. Sharpens small tools. Suitable for heavy grinding because of 1/2 horsepower motor and 7 diameter x 1 wide wheels.
PRICE
$1,635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter7 in
Size7 in

Product Details

RPM3600 rpm
Horsepower1/2 HP
Baldor Motor Type3420C
Amperage3.4 A
No Load Speed3,600 RPM
Hertz60 Hz
Voltage115 V
Phase1
DescriptionBench Grinder
Manufacturers Part Number712E
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG7-301-30
CSA CertifiedYes
Electrical Specification NumberG7WG0030
UL ListedYes
Mechanical Specification NumberG7LY0301