Metal Notchers
Notchers are machining tools used to create precise cuts or notches in metal sheets or tubes. They are commonly used in metalworking and fabrication industries to prepare materials for welding, joining, or assembly processes. Notchers feature a sturdy frame and a cutting head or blade designed to cut through metal accurately and efficiently. They come in various configurations, including hand-operated notchers for manual cutting and powered notchers for automated or semi-automated cutting operations.
Most Relevant

Pipe Notchers
| Compare | Image | Brand | Notching Angle | Notch Capacity | Blade Length | Phase | Motor Horsepower | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Baileigh Industrial | 220° | 5/8" - 3" Tube, 5/8" - 2-1/2" Pipe | - | 1 | 1/2 HP | T9FB3169892 | $3,649.00 | ||
![]() | Baileigh Industrial | 90° | 1/4", 3/8", 1/2" Pipe | - | - | - | T9FB3169886 | $659.00 | ||
![]() | Baileigh Industrial | 60° | 1" - 3" | - | - | 1 HP | T9FB3169727 | $10,839.00 | ||
![]() | Baileigh Industrial | 90° | 1.5" and 2" Pipe | - | - | - | T9FB3055779 | $1,089.00 | ||
![]() | Baileigh Industrial | 0 to 50° | 2" | - | - | - | T9FB3055780 | $519.00 | ||
![]() | Baileigh Industrial | - | - | - | - | - | T9FB3169893 | $3,879.00 | ||
![]() | Baileigh Industrial | 90° | .25" to 2" Pipe | - | 1 | - | T9FB3055759 | $6,809.00 | ||
![]() | Baileigh Industrial | 90° | .75", 1", and 1.25" Pipe | - | - | - | T9FB3055778 | $835.00 | ||
![]() | Baileigh Industrial | 60° | 1" - 2-1/2" | - | - | 2 HP | T9FB3169718 | $7,579.00 |

Abrasive Notchers

Corner Notchers