- 1/2 hp motorrequires110-volt powerand will work at virtually any shop or site.
- Belt-driven headdrills a maximumcapacity of 5/8" steel.
- Spindle speeds in the range from250 to 2900 rpmto suit your application.
- 2-3/4" wide steel column eliminates flexingeven when drilling at full capacity.
- Rigid cast iron base and tableadd strength to the drill's structure.
- The table even tilts left or right to 45 degrees.
- Includes asafety shieldaround the drill head to protect you.
- Baileigh backs this bench-top drill press machine with a1-year parts warrantyandlifetime technical support by phonefrom our experienced team.
Baileigh Industrial 16" Bench Top Drill Press, 0.5 HP, Single Phase, 110V, DP-4016B
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a small, compact, bench top drill press that has the power to do any task you ask of it at an economical price? The DP-4016B 16" swing is just what you are looking for. This drill pressruns smoothly even at its's 1" full capacityand will do so for years at your shop.
PRICE
$1,989.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 x 36 x 48 in |
| Max Distance Spindle to Table | 13.18 in |
| Spindle Travel | 3.34 in |
| Base Work Table | 10.63 x 10.03 in |
| Base Dimensions | 10.63 x 10.03 in |
| Drills to Center of Circle | 16 in |
| Quill Travel | 3.93 in |
| Quill Diameter | 2.04 in |
| Table Size (L x W) | 11.14 x 9.76 in |
| Swing | 16 in |
| Belt Table Size (L x W) | 11.14 x 9.76 in |
| Column Diameter | 2-3/4 in |
| T-Slots Number And Size | 2 @ .531 in |
| T-Slot Centers | 2 @ .531 in |
| Taper | MT2 |
| Max Spindle Distance to Table | 13.18 in |
| Spindle Distance To Base | 22.83 in |
| Distance Spindle To Column | 16 in |
Product Details
| Belt Table Tilt Degrees | L or R 45 ° ° |
| Drilling Capacity Mild Steel | 3/4" |
| Motor Voltage | 110 V |
| Phase | 1 |
| Manufacturers Part Number | BA9-1228212 |
| Motor Horsepower | 1/2 HP |
| Spindle Taper | MT2 |
| Brand | Baileigh Industrial |
| Drilling Capacity Cast Iron | 1" |
| Number of Spindle Speeds | 250-2900 RPM |
| Style | Bench Dril Press |
| Country of Origin | Import |
| Range of Spindle Speeds | 250 to 2900 rpm |