High-Lift Pallet Jack Trucks
High-Lift Pallet Jack Trucks provide efficient and operator-safe material handling for commercial and industrial applications. With a wide service range, items both large and small can be loaded and unloaded at a height that best fits the user's preference. There are various power types available including electric high lift pallet jacks. Load capacities range from 1100-3300 lbs.
Most Relevant
Electric Powered High-Lift Pallet Jack Trucks

Electric Powered High-Lift Pallet Jack Trucks utilize batteries to raise pallets and bulk products higher than standard pallet jacks. Bringing the pallets to a comfortable, ergonomic height allows easier and safer loading and unloading. Simple & intuitive hand controls make it convenient to raise, lower, and maneuver inventory, with the smooth-rolling wheels that simplify mobility throughout industrial environments.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lowered Height | Raised Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3300 lbs | 27 in | 44 in | 3-1/2 in | 31-1/2 in | Global Industrial | WB241719 | as low as $2,909.00 Save $150.00 (5%) | ||
![]() | 3300 lbs | 21 in | 44 in | 3-5/16 in | 31 in | Global Industrial | Ships Same Day WB989066 | as low as $2,809.00 Save $150.00 (5%) | ||
![]() | 3000 lbs | 27 in | 46-7/8 in | 3-3/8 in | 31-1/2 in | Global Industrial | WB988489 | as low as $3,515.00 Save $184.00 (5%) | ||
![]() | 2200 lbs | 27-5/8 in | 44-1/2 in | 3-1/2 in | 33-1/3 in | Global Industrial | WB241718 | as low as $2,899.00 Save $150.00 (5%) |
Manual High-Lift Pallet Jack Trucks

Built with a pump-action lever to manually raise commercial inventory in warehouses and stockrooms, Manual High-Lift Pallet Jack Trucks are designed to bring heavy loads to a comfortable working height for safer loading, unloading, and similar tasks. The hand-operated controls allow factory workers to lift, lower, and maneuver heavyweight loads, while the wheels roll smoothly for reliable mobility around the facility.
Manual High-Lift Stainless Steel Pallet Jack Trucks

Capable of raising higher than standard models, Manual High-Lift Stainless Steel Pallet Jack Trucks place pallets at a comfortable working height, so workers are able to load and unload pallets safely without excessive bending. The stainless-steel construction provides strength and durability, as well as resistance to rust, corrosion, and bacterial growth, making them ideal for laboratories, food service jobs, and other sterile work environments.