Big Joe® Electric Pallet Jack, 3000 lb. Capacity, 27"W x 45"L Forks
|
Questions & Answers (0)
Product Description
Increase efficiency in the warehouse or your material handling facility with the Big Joe® Electric Power Pallet Jack Truck. It is the most compact, fully-electric pallet jack and is ideal for use in confined spaces such as the back of trailers and in narrow aisles or small warehouses. It has high-torque drive and lift motors, a multi-function handle which allows operation with either hand and features a thumb throttle to lift or lower controls, safety reversing switch, and horn. Maintenance free batteries and an onboard smart charger allow for easy charging in standard 120V wall outlets. Automatic dead-man emergency brake cuts power when handle is released. Includes battery discharge indicator LED and key switch. Rolls smoothly on polyurethane drive and load wheels. 6-Month Limited Warranty. This unit is not recommended to run in temperatures lower than 40°F and higher than 105°F.
PRICE
$3,619.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-3/4 in |
| Width | 27 in |
| Height | 49 in |
| Lowered Height | 3 in |
| Raised Height | 7 in |
| Weight Capacity | 3000 lbs |
| Fork Length | 45 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
| Fork Thickness | 2 in |
| Distance Across Forks | 27 in |
| Travel Speed | 2.0 Loaded; 2.1 Unloaded mph |
| Turning Radius | 52-11/16 ° |
Product Details
| Assembly Required | No |
| Duty Cycle | 4 Hours |
| Charger | External 8 amp 120V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | E30-85AH |
| Brand | Big Joe |
| Battery Type | Lead Acid |
| Type | Lead Acid Powered Pallet Jack Trucks |
| Color | Yellow |
| Lift Type | Electric |
| Wheel Type | Solid |
| Number of Batteries | 2 |
| Handle Style | Ergonomic Handle |
| Lower Type | Powered |