Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2682459

MPN #: 274723

Wesco® Advantage Pro Max Self-Propelled Electric Pallet Jack, 4400 lb. Cap., 33"W x 48"L Forks

Product Description
Features:
  • 24 Volt battery with 105AH capacity
  • High travel speed: 3.3/3.6 mph loaded/unloaded
  • Compact design with 53" turning radius
  • Controls operate with handle raised for tight spaces
  • DC permanent magnet brushless motor
  • Stepless controls for accurate speed control
  • Designed to handle slopes up to 7% when Unloaded, 5% when Loaded.
  • Battery meter with charge indicator light on handle


PRICE
$13,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width33 in
Height51-1/2 in
Lowered Height3-5/16 in
Raised Height7-1/2 in
Weight Capacity4400 lbs
Weight552 lbs
Fork Length48 in
Fork Width6 in
Distance Between Forks15 in
Distance Across Forks27 in
Travel Speed3.3 Loaded; 3.6 Unloaded mph
Turning Radius53 °

Product Details

Assembly RequiredNo
Duty Cycle6 Hours
Gradeability5% Loaded, 7% Unloaded
ChargerOn Board 110V, 60HZ
MaterialSteel
OperationElectric
Manufacturers Part Number274723
BrandWesco
Battery TypeLithium Ion
TypeLithium Ion Powered Pallet Jack
ColorBlue
Lift TypeElectric
SeriesAdvantage Pro Max
Wheel TypeSolid
Number of Batteries1
Handle StyleErgonomic Handle
Lower TypePowered

Warranty

Warranty3 Years yr