Global Industrial
Model # :WBB3220048
Global Industrial Self-Propelled Electric Pallet Jack with Safety Backrest, 4500 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
✓ Backrest included to prevent load shifting or falling
✓ 4500 lb. weight capacity
✓ Variable-speed with automatic safety release braking system
Increase productivity & reduce strain with the Global Industrial Self-Propelled Electric Pallet Jack Truck. Equipped with polyurethane drive and load wheels, this electric pallet jack rolls smoothly on surfaces in warehouses, grocery stores, and distribution centers. With just the push of a button, it smoothly lifts and lowers pallets & skids up to 4500-pounds. It includes a Curtis controller for smooth & responsive control, an electromagnetic disc brake with an automatic dead-man feature, and an emergency battery disconnect. 48V, 45 Ah batteries power the high-torque 24V DC drive & lift motors that allows operators up to 8 hours of service per charge. When needed the batteries are recharged using an integral 120V AC charger. Limited 1-Year Warranty.
✓ 4500 lb. weight capacity
✓ Variable-speed with automatic safety release braking system
Increase productivity & reduce strain with the Global Industrial Self-Propelled Electric Pallet Jack Truck. Equipped with polyurethane drive and load wheels, this electric pallet jack rolls smoothly on surfaces in warehouses, grocery stores, and distribution centers. With just the push of a button, it smoothly lifts and lowers pallets & skids up to 4500-pounds. It includes a Curtis controller for smooth & responsive control, an electromagnetic disc brake with an automatic dead-man feature, and an emergency battery disconnect. 48V, 45 Ah batteries power the high-torque 24V DC drive & lift motors that allows operators up to 8 hours of service per charge. When needed the batteries are recharged using an integral 120V AC charger. Limited 1-Year Warranty.
PRICE
$4,569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 28-1/2 in |
| Height | 51-1/2 in |
| Lowered Height | 3-5/16 in |
| Raised Height | 8 in |
| Weight Capacity | 4500 lbs |
| Weight | 638 lbs |
| Fork Length | 47 in |
| Fork Width | 6-5/16 in |
| Distance Between Forks | 12-13/32 in |
| Distance Across Forks | 24-13/16 in |
| Travel Speed | 2.5 Loaded; 3.5 Unloaded mph |
| Turning Radius | 57-11/16 ° |
Product Details
| Assembly Required | No |
| Duty Cycle | 8 Hours |
| Charger | Integral 25 amp 120V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | B3220048 |
| Brand | Global Industrial |
| Battery Type | Lead Acid |
| Type | Lead Acid Powered Pallet Jack Trucks |
| Color | Yellow |
| Lift Type | Electric |
| Wheel Type | Solid |
| Number of Batteries | 4 |
| Lower Type | Powered |
Warranty
| Warranty | 1 Year yr |