Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Giant

Model # :WBB1121801

MPN #: EPJ-30

Blue Giant® Electric Pallet Jack, 24V System, 3000 lb. Capacity, 27"W x 45"L Forks

Product Description
A low-cost, high-performance alternative to hand pallet trucks.
  • Curtis® Transistor Travel Controller
  • 24 volt DC permanent magnet drive motor
  • Integral 24-volt 65 A.H. AGM maintenance-free rechargeable batteries and direct connect 110A 110VAC charger included as standard
  • 24" load centre
  • Fork size: 27"W x 45"L
  • 8.3" x 2.8" polyurethane drive tire
  • 4" x 2" polyurethane load wheels
  • Infinitely variable speed operation for tight turning in close quarters
  • Ergonomic handle with safety reversing switch, thumb control, and horn
  • Key switch limits access to approved personnel
  • Emergency power disconnect
  • Electromagnetic disc brake supports safe and secure stopping under all conditions
  • Travel speed: up to 2.8 mph (when not carrying freight), 2.5 mph (when under load)


Options:
  • Load Back Rest; Please call for more information.


PRICE
$8,689.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-13/16 in
Width27 in
Height49 in
Lowered Height3 in
Raised Height7-1/2 in
Weight Capacity3000 lbs
Weight450 lbs
Fork Length45 in
Fork Width5-7/8 in
Distance Between Forks15 in
Distance Across Forks27 in
Travel Speed2.5 Loaded; 2.8 Unloaded mph
Turning Radius58 °

Product Details

Assembly RequiredNo
Duty Cycle3-1/2 Hours
ChargerIntegral 115/1/60 Charger
MaterialSteel
OperationElectric
Manufacturers Part NumberEPJ-30
BrandBlue Giant
Battery TypeLead Acid
TypeLead Acid Powered Pallet Jack Trucks
ColorBlack
Lift TypeElectric
Wheel TypeSolid
Steer Arc Degrees180 °
Load Wheel MaterialPolyurethane
Number of Batteries2
Entry RollersNo
Steer Wheel MaterialPolyurethane
Lower TypePowered

Warranty

Warranty1 Year