Pallets
Pallets play a crucial role in the storage, packaging, and transportation of vast quantities of goods and materials. They are flat platforms engineered with 2-way or 4-way forklift entry, enabling the effortless lifting and movement of palletized loads of goods and materials. Slats or perforations allow efficient drainage, protecting loads from spills. Elevated above the ground, they prevent direct contact with moisture. Available in wood, steel, HDPE, aluminum, plastic presswood, and galvanized welded wire, pallets offer durability for various applications.
Most Relevant
Economy Pallets

Economy pallets are ideal for a wide variety of storage and shipping applications. Many models feature a serrated deck with holes for drainage and are weather, and mildew resistant. The heavy-duty plastic construction ensures lasting durability. Plastic pallets are available in a wide variety of sizes. Specific features vary per unit.
| Compare | Image | Length | Width | Height | Dynamic Fork Weight Capacity | Color | Fork Entry | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 47 in | 39-1/4 in | 5-1/2 in | 660 lbs | Red | Four-Way Entry | WBB53791 | as low as $82.95 Save $12.00 (13%) | ||
![]() | 48 in | 40 in | 12 | 3858 lbs | Blue | Four-Way Entry | WBB3247922 | $189.95 |
Stackable Pallets

Stackable pallets are a great storage solution for any workspace. These pallets feature a flat bottom that can be placed on top of flat loads. Built with durable plastic making them corrision-resistant and non-reactive, these pallets have a longer service life than wood pallets. Choose from molded plastic or wire mesh pallets for both indoor and outdoor use.
Aluminum Half Pallets

Aluminum Half Pallets are lightweight and have excellent strength compared to other pallets. These pallets are durable and corrosion-resistant for the transportation and storage of goods. Easy to clean and provide safe, efficient, and protective handling of cargo. Aluminum pallets are stackable and available in various sizes.
Showing 1-10 of 17 results
Rackable Pallets

Rackable Pallets are designed for use in high-density stacking and shelf storage systems. These pallets are constructed of textured HDPE and feature a one-piece structural design that is strong and durable. Ideal for coolers and freezers, they are capable of handling various load sizes. Pallets are also stackable, cutting costs by saving space.
Aluminum Pallets

Aluminum Pallets are lightweight, cost-effective, and ideal for storing food products and other perishables. Built to meet USDA and FDA requirements, these anodized aluminum pallets are extremely durable and offer enhanced corrosion resistance. Choose from various sizes and weight capacities to fit the needs of your specific storage and handling applications.
Steel Pallets

Steel Pallets are designed for many years of service in the toughest industrial applications. They are highly durable and offer better performance than plastic, wood, or corrugated pallets. Various styles and sizes available for different products and industrial settings. Steel pallets include 2 or 4 way fork access for large quantities of product.
Galvanized Welded Wire Pallets

Galvanized Welded Wire Pallets offer a durable and cost-effective solution for storing and transporting various products. Made with heavy-gauge steel construction and feature a galvanized finish for rust resistance. These wire pallets are suitable for wet, humid, and extreme temperature environments. Available in a variety of sizes to meet your specific needs.
Presswood Pallets

Presswood pallets are a cost-effective alternative to traditional wood pallets. These Presswood pallets are made from high-quality, compressed wood fibers that are lightweight, yet strong, offering superior load-bearing capabilities and support for fragile storage items. Pallets are easy to clean, reusable, and highly resistant to chemicals.