Warming Cabinets
Warming Cabinets are engineered to deliver precise temperature control for medical and laboratory environments. Trusted by healthcare professionals, heated cabinets offer blanket warming solutions. Ideal for hospitals, clinics, and laboratories, medical warming cabinets ensure that medical supplies and blankets are kept at the required temperature. Warming cabinets are essential for maintaining the integrity of temperature-sensitive materials.
Most Relevant

Blanket & Fluid Warming Medical Cabinets
| Compare | Image | Number of Shelves | Door Type | Height | Width | Amperage | Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3 | Glass | 60 in | 30 in | 7.5 A | 13.22 ft³ | WBB3079344 | $8,649.00 | ||
![]() | 3 | Glass | 74-1/2 in | 30 in | 15 A | 18.58 ft³ | WBB530212 | $10,815.00 | ||
![]() | 2 | Glass | 35-1/2 in | 30 in | 7.5 A | 9.02 ft³ | WBB530209 | $6,799.00 | ||
![]() | 1 | Stainless Steel | 24-1/2 in | 30 in | 7.5 A | 5.05 ft³ | WBB3079355 | $6,695.00 | ||
![]() | 2 | Stainless Steel | 35-1/2 in | 30 in | 7.5 A | 9.02 ft³ | WBB3079346 | $7,929.00 | ||
![]() | 1 | Glass | 24-1/2 in | 30 in | 7.5 A | 5.05 ft³ | WBB530088 | $6,899.00 | ||
![]() | - | Stainless Steel | 24-1/2 in | 24 in | 3.5 A | 2.87 ft³ | WBB3079362 | $6,489.00 | ||
![]() | 3 | Glass | 74-1/2 in | 30 in | 7.5 A | 22.02 ft³ | WBB3079338 | $9,799.00 | ||
![]() | 3 | Stainless Steel | 74-1/2 in | 30 in | 7.5 A | 22.02 ft³ | WBB530197 | $7,579.00 | ||
![]() | 1 | Glass | 29-1/2 in | 23-3/8 in | 5.5 A | 2.0 ft³ | WBB2101362 | $5,199.00 |
Showing 1-10 of 13 results

Blanket Warmer