Blickman 7924TG Warming Cabinet with Double Glass Door, 18.58 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Blickman Model 7924TG (glass door) double door warming cabinets (blanket warmers) are 74-1/2" tall and are the perfect answer for warming blankets and solutions in two separately heated compartments. Set temperature control via key and passcode lockout. Self-closing, magnetic gasket, adjustable tension doors. No set temperature restriction between compartments. Each warming cabinet unit comes standard with integrated casters for ease of mobility. Overall Dimensions 30"W x 26-5/8"D x 74-1/2"H.
Note: This unit is available with solid door, check Part No. 14B7924200 (Model No. 7924TS).
Note: This unit is available with solid door, check Part No. 14B7924200 (Model No. 7924TS).
PRICE
$10,815.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 26-5/8 in |
| Height | 74-1/2 in |
| Weight | 498 lbs |
Product Details
| Assembly Required | No |
| kW/hr | 0.78 |
| Total Wattage | 1500 W |
| Color | Stainless Steel |
| Amperage | 15 A |
| Door Type | Glass |
| Capacity | 18.58 ft³ |
| Wattage | 1500 W |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| BTU/hr | 2664 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7924TG |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |