Balance Training Devices

Training Equipment
| Compare | Image | Description | Height | Width | Length | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | 14 in | 14 in | Black | 1 | T9FB2253134 | $209.95 |

Ambulation Training Equipment

Balance Boards & Pads

Inflatable Core Training Equipment

Power Systems Balance Training Devices
Related Products
The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo® Balance Board Combo™ has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 15" x 18" wobble/rocker board, with 2 x 2"H, Green MVP® instability balls.
MVP® balance system is a modular balance system with 4 different non-skid platforms available and 5 different color-coded instability balls to choose from. The platform stability can be altered creating various difficulty levels. The MVP® balance system is perfect for balance, coordination, ankle and knee strengthening and rehabilitation, ankle range-of-motion and flexibility, core stability, improved posture, and proprioceptive training. Each board can be used either as a wobble board, if 1 ball is inserted into the center position, or rocker board, if 2 balls are inserted into opposing ...
The CanDo® inflatable balance stone is a versatile addition to a therapy or play regime. Can be used to practice and reinforce coordination, proprioception, and balance. Stones can be filled with water or sand to weight them for added safety and stability. Stones can be used with the curved side down as a vestibular balance board. Top of stone is nubby side for tactile feedback and stimulation. Available in 7" and 14" diameter, individually or in bulk packs of 6. 14" Diameter. Includes Blue Balance Stone Only. Product colors may vary. If a specific color is desired, please call Global's ...
CanDo® Multi-Axial Platform System offers adjustable ROM and weight training to maximize lower body rehabilitation. Board is reversible for use with either left or right foot. Both sides of board have weight rod and instability ball positioning insets. CanDo® Multi-Axial Platform System uses the same color-coded instability balls as the CanDo® MVP® balance system. CanDo® Multi-Axial Platform System components are available individually or as part of a set. Includes a Professional Board, 5-Ball Set with Rack and 2 Weight Rods with Weights.
The new Dynaswing is a balance trainer and fitness ball in one. It allows for exciting training exercises while its stable and wooden ground plate provides safety. Movements and vibrations are transferred to the body and the device giving a direct feedback. Users can perform standing and balancing exercises more safely on this device, which is a further development of the popular Dynair Ballkissen and Pendelball. For beginners assistance is still recommended. The Dynaswing features a plug valve and can be easily inflated or deflated. 330lb/150kg weight capacity.