Balance Training Devices

Training Equipment
| Compare | Image | Description | Height | Width | Length | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | 14 in | 14 in | Black | 1 | T9FB2253134 | $209.95 |

Ambulation Training Equipment

Balance Boards & Pads

Inflatable Core Training Equipment

Power Systems Balance Training Devices
Related Products
The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo® Balance Board Combo™ has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 15" x 18" wobble/rocker board, with 2 x 2"H, Green MVP® instability balls.
MVP® balance system is a modular balance system with 4 different non-skid platforms available and 5 different color-coded instability balls to choose from. The platform stability can be altered creating various difficulty levels. The MVP® balance system is perfect for balance, coordination, ankle and knee strengthening and rehabilitation, ankle range-of-motion and flexibility, core stability, improved posture, and proprioceptive training. Each board can be used either as a wobble board, if 1 ball is inserted into the center position, or rocker board, if 2 balls are inserted into opposing ...
MVP® balance system is a modular balance system with 4 different non-skid platforms available and 5 different color-coded instability balls to choose from. The platform stability can be altered creating various difficulty levels. The MVP® balance system is perfect for balance, coordination, ankle and knee strengthening and rehabilitation, ankle range-of-motion and flexibility, core stability, improved posture, and proprioceptive training. Each board can be used either as a wobble board, if 1 ball is inserted into the center position, or rocker board, if 2 balls are inserted into opposing ...
CanDo® inflatable vestibular disc mimics the movement and shape of an Inflatable ball when used on any seat. Use it on the floor as a standing disc for balance training, proprioception and strengthening of the lower extremities. Each disc has one nubby side for tactile feedback and stimulation, and one flat side. Disc inflates and deflates with standard pump. Vary the inflation level to change the level of vestibular challenge. Available in 5 colors for aesthetic purposes and two sizes: 14" (35 cm) and 24" (60 cm). 14" (35 cm) Diameter - Black.
CanDo® Multi-Axial Platform System offers adjustable ROM and weight training to maximize lower body rehabilitation. Board is reversible for use with either left or right foot. Both sides of board have weight rod and instability ball positioning insets. CanDo® Multi-Axial Platform System uses the same color-coded instability balls as the CanDo® MVP® balance system. CanDo® Multi-Axial Platform System components are available individually or as part of a set. Includes a Professional Board, 5-Ball Set with Rack and 2 Weight Rods with Weights.