Industrial Shredders
Industrial shredders are heavy-duty machines designed for high-volume shredding in commercial and industrial settings. Industrial paper shredders efficiently reduce paper waste into small, secure particles. High-security shredders meet stringent security requirements, ensuring that confidential or high-security documents containing sensitive information are protected.
Most Relevant
Industrial & Specialty Shredders

Industrial & Specialty Shredders are ideal for high-volume shredding of documents and select models have media and hard drive shredding options. These industrial paper shredders are solidly manufactured with high quality materials for lasting durability. The LED control panel with load indicator, auto start and stop, auto reverse, and auto cleaning makes our industrial shredders easy to use.
| Compare | Image | Width | Depth | Height | Color | Security Level | Cutting Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 26-3/8 in | 30-7/8 in | 53 in | White | P-4 | Cross Cut | WBB3191012 | $3,049.00 | ||
![]() | 72-11/16 in | 41 in | 140-1/16 in | Blue | - | - | WBB3177083 | $19,949.00 | ||
![]() | 46 in | 71 in | 71 in | White | 5 | Cross Cut | WBB2094643 | $44,999.00 | ||
![]() | 24 in | 34 in | 49-1/2 in | White | H-4 | Cross Cut | WBB3195166 | $14,459.00 | ||
![]() | 29-1/2 in | 26-1/9 in | 62-3/5 in | White | 4 | Cross Cut | WBB2094696 | $13,499.00 | ||
![]() | 66-8/9 in | 39-1/4 in | 79 in | White | - | - | WBB2094692 | $20,999.00 | ||
![]() | 30-5/16 in | 22-3/8 in | 40-7/8 in | Gray | - | Perforated | WBB3191002 | $7,099.00 | ||
![]() | 33-1/2 in | 38-1/4 in | 46-1/2 in | Gray | P-3, H-4 | Cross Cut | WBB2329550 | $15,749.00 | ||
![]() | 28-5/16 in | 52-5/16 in | 48-1/2 in | Multi-colored | P-3 | Cross Cut | WBB3195156 | $13,529.00 | ||
![]() | 28 in | 24 in | 47 in | Gray | 4 | Cross Cut | WBB1922389 | $6,499.00 |
Showing 1-10 of 29 results
NSA/Government Approved & High Security Shredders

NSA/Government Approved & High Security Shredders are specifically designed to meet the rigorous standards of government agencies and organizations handling sensitive information. With micro-cut or cross-cut shredding, high sheet capacities, and jam-free operation, these NSA approved shredders provide an extra layer of protection against data breaches. Dimensions and configurations vary per model.
Showing 1-10 of 24 results