Formax® Office Multimedia and Paper Shredder - Cross-Cut, 40 Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Formax FD 8704CC Multimedia Office Shredder offers commercial-grade quality and unmatched features in a compact design ideal for the office environment. With two dedicated feed openings, the FD 8704CC is capable of shredding paper, CDs, DVDs, mini-DV tapes and ZIP/floppy disks. Standard features include heat-treated steel blades, an easy-to-use LED control panel, lifetime guaranteed waste bin, and a powerful AC geared-motor. The optional EvenFlow™ Automatic Oiling System helps to keep the FD 8704CC in peak operating condition.
PRICE
$2,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 36 in |
| Weight | 176 lbs |
| Shred Size | 5/32" x 1-5/8" |
| Throat Width | 9-2/5 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Paper Only |
| Color | Gray |
| Hertz | 50/60 Hz |
| Voltage | 110 V |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 28 gal |
| Material | Metal |
| Manufacturers Part Number | FD 8704CC |
| Sheet Capacity | 40 |
| Security Level | 3 |
| Brand | Formax |
| Speed | 41 ft/min |
Warranty
| Warranty | Limited Lifetime on Cutting Head; 1 Year on Other Parts |