The Dahle 40434 High Security Shredder is NSA/CSS 02-01 approved and supports the top-secret shredding needs of military and government agencies. It features precision milled cutting cylinders, an automatic EvenFlow lubricator, and integrated jam protection to eliminate frustration. Chain driven motor for slip-free performance. This P-7 shredder produces 1 mm x 4.7 mm particle size and holds up to 30 gallons of shredded waste. It's German engineered and guaranteed to provide many years of trouble-free operation.
Automatic Oiler
Just like any fine-tuned machine, your shredder needs to be properly oiled to run at peak performance. This shredder is equipped with an EvenFlow Lubricator which provides slow, continuous oil across the entire cutting mechanism.
Milled Cylinders
This shredder features solid cutting cylinders milled from a bar of German Solingen steel. They're perfectly aligned in an all-steel frame. The result is a machine with strength, power and the ability to handle all your data destruction needs.
Jam Protection
Fewer things are more frustrating than a paper jam. With automatic jam protection, this shredder prevents those annoyances. If sheet capacity is exceeded, the motor automatically stops and reverses to push the paper back out. This prevents a jam and makes it easy to re-feed fewer sheets.
SmartPower Energy Management
This shredder automatically powers down after 30 minutes of inactivity. It will appeal to those interested in conserving energy as well as reducing electrical costs.
This Dahle shredder is German Engineered from over 88 years of experience. The result is a quality machine and peace of mind in knowing the cutting cylinders are guaranteed for life.
Dahle® 40434 Professional High Security Office Paper Shredder - Extreme Cross Cut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,649.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 18 in |
| Height | 37 in |
| Shred Size | 4/100" x 1/5" |
| Throat Width | 10-1/4 in |
Product Details
| Type | High Security Shredder |
| Specialty Shredding | Paper Only |
| Color | Gray |
| Voltage | 115 V |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 30 gal |
| Description | 10 1/4" High Security Office Paper Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | 40434 |
| Sheet Capacity | 8 |
| Security Level | P-7 |
| Brand | Dahle |
Warranty
| Warranty | 2 Years; 1 Year on Cutting Cylinder |