Changing Station Furniture

Wall Mount Diaper Organizers
| Compare | Image | Width | Depth | Height | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 in | 12 in | 25 in | Wood | Tan | Jonti-Craft | WBB996140 | $449.95 | ||
![]() | 12 in | 12 in | 25 in | Wood | Brown | Wood Designs | WBB385945 | $455.95 |

Preschool Changing Table Furniture
Related Products
The Ultra® Ultimate Changing Station has an upscale, subtle design fitting any architectural environment and complements any restroom décor. The changing station body is made of a durable, easy-to-clean, high-density polyethylene, which is naturally bacteria resistant and does not contain harmful anti-bacterial chemicals. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 350 lbs. Features: Includes exclusive Foundations® EZ Mount™ Backer Plate making the unit quick and efficient to install Strong steel-to-steel hinges fasten directly ...
Sova Ultra® Horizontal Baby Changing Table, Black/Stainless,350lb Cap, Surface-200-EH-02 The Ultra® Ultimate Changing Station has an upscale, subtle design fitting any architectural environment and complements any restroom décor. The changing station body is made of a durable, easy-to-clean, high-density polyethylene, which is naturally bacteria resistant and does not contain harmful anti-bacterial chemicals. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 350 lbs. Features: Includes exclusive Foundations® EZ Mount™ Backer Plate ...
The Classic Vertical Changing Station has a clean, neutral design that fits virtually all decors. The changing station body is made from a durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant. Its slim profile allows the changing station to fit into even the tightest places. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 150 lbs. Features: Made from durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant ADA Compliant when properly installed 150 lb. load capacity ...
This full stainless steel changing station is the only fully stainless steel fabricated changing station line on the market today. The vertical mount feature allows for mounting in smaller spaces. The entire structure is made of 304 brushed stainless steel and has a replaceable bacteria resistant ABS tray. The safety strap sanitizes easily and has the ability to adjust with one hand. This changing station has cushioned safety corner for added protection and is built to last in high use facilities. Features: Entire structure made from 304 brushed stainless steel Features two handles ADA ...
KB311-SSRE - Beautiful stainless steel recessed-mounted vertical baby changing station. Unparalleled craftsmanship One-piece, deep-drawn, uniform grain stainless steel components eliminate seams, sharp edges and weld lines. Laser etched Koala logo is subtle and stylish Each unit includes an external stainless steel bag hook for installation beside the unit. Keeps diaper bag in closer proximity to the top of the open bed allowing easier bag access for the caregiver Deep drawn stainless parts have no plastic covering or visible plastic on the front of the unit ADA compliant when properly ...