Light Tack & Preservation Tape

Dr. Shrink Preservation Tape
| Compare | Image | Width | Length | Thickness | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 2 in | 108 ft | 10 mil | White | 24 | WBB923337 | $26.95 ea. | ||
![]() | 3 in | 108 ft | 10 mil | Clear | 16 | WBB923124 | $39.95 ea. | ||
![]() | 6 in | 108 ft | 10 mil | Blue | 8 | WBB923278 | $64.95 ea. | ||
![]() | 1 in | 108 ft | 10 mil | White | 48 | WBB923293 | $11.00 ea. | ||
![]() | 6 in | 108 ft | 10 mil | White | 8 | WBB923279 | $65.95 ea. | ||
![]() | 4 in | 108 ft | 10 mil | White | 12 | WBB923210 | $50.95 ea. | ||
![]() | 3 in | 108 ft | 10 mil | White | 16 | WBB923126 | $39.95 ea. |

Dr. Shrink Light Tack Tape
Related Products
3M™ 9579 Double Coated Tape 1/2" x 36 Yds. 9 Mil White - 72 Rolls/Case 3M™ Double Coated Tape 9579 is a 9.0 mil double coated high density polyethylene with rubber adhesive 760 on a 62 lb white densified kraft liner. High-tack, hand tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium-firm synthetic rubber adhesive features very high adhesion to a variety of surfaces, good shear holding power and offers one-piece removal from most substrates. Details: 9 mil synthetic rubber double coated tape with polyethylene carrier on a ...
Great for hanging a variety of items Features: Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond When pulled apart, the hook straightens out and releases from the loop Rubber based, pressure-sensitive adhesive for both high and low temperature environments Weather-resistant Hook and Loop sold separately
Details: Transform bulky purchases into travel-friendly packages Carry Handles are easily applied at retail checkout and can support up to 15 pounds Strong synthetic rubber adhesive adheres to a wide variety of package surfaces Pads are convenient and portable, requiring no dispenser Easily apply at checkout for proof of purchase and convenience Reduce plastic waste Tape Dimensions: 1-3/8" x 23" x 6" Recommended Applications: Handling small appliances, small electronics, toys, lawn, garden, houseware, hardware items and some industrial products. Bundling products together at store shelves ...
3M™ 256 Flatback Tape used for masking, bundling, holding and splicing operations needing colors for identification. Features: Adheres to a variety of paper, film, fabric and yarn surfaces Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens and rubber stamps Should not be subject to outdoor exposure Removes easily Withstands temperatures up to 200° F for 1 hour White flat back paper with rubber adhesive
STRONG HOLDING POWER: A high-tack adhesive that grabs onto metal, plastics (polyester, polycarbonate, and high density polyethylene), glass, and more CLEAN REMOVAL: Offers one-strip removal from many materials FOR DIFFICULT SURFACES: Reliable adhesion to low surface energy substrates, such as polyolefin plastics VERSATILE APPLICATIONS: Ideal for core starting and end tabbing on metal rolls, die-cutting, splicing rough surfaces or coated materials, and many more TOLERATES HEAT: Suitable for short-term use at a temperature up to 150 °F (66 °C) or long-term use withstanding up to 120 °F (49 ...