Food Service Faucets
Brand
Faucet Holes
Material
Height
Type
Color
Price
Related Products
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and ...
T&S Brass EC-3102-HG Checkpoint Electronic Deck Mount Spout Faucet W/ Hydro-Generator Power Supply Features: Electronic single hole spout, deck mount faucet Vandal resistant aerator AC/DC control module Temperature control mixing valve 18 hot and cold supply stop, flexible connector hoses Chrome-plated brass Long battery life (2-3 years) with AA size batteries Low-battery indicator light ADA compliant Sensor range adjustment Auto time-out adjustment Water shut-off delay adjustment 3/8 Fem Compression For 3/8 Supply Stops Easy to install Pre-assembled with all mounting hardware Power ...
Polished chrome-plated pre-rinse faucet with quarter turn ceramic disc cartridges, 2-1/2" long swivel inlets (with integral stops) providing adjustable centers from 4" to 8-3/8", check stops and 2-1/2" vandal resistant color-coded metal lever handles. Unit is furnished with a 24" riser, a 36" stainless steel spring hose, a self-closing, 1.24 GPM @ 60 psi (4.7 l/min. @ 400 kPa) pre-rinse hand held valve with an insulated handle, a stay open clip, a protective bumper spray head, a pipe support and a hook.
Pioneer's Americana Collection of faucets draws inspiration from a bygone era, a traditional farmhouse design that exudes timeless elegance and enduring nostalgia. With its luxuriously curved gooseneck spout and exquisite detailing, the Americana will become the heart of your home with its traditional or eclectic modern essence. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Americana faucets are built to exceed ...
Elegant design sets the Del Mar Collection of faucets apart from the rest. Sweeping curved spouts with finely detailed trim exemplifies the allure of traditional ambiance. Del Mar's enduring style will offer effortless sophistication to your bathroom ensemble for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Del Mar faucets are built to exceed regulatory requirements and are backed by Pioneer's ...